Shop All Safe Accessories
This Product is Discontinued
Stack-On
Wall Cabinet Safe, White, Weight 8.75 lb. (Discontinued)
Mfr # IWC-11
Zoro # G1149893
This Product is Discontinued
Key Features
- Includes Double Bitted Key Lock, Hardware
- Fire Rated None
- Number of Shelves 1
- Outside Height 9 1/2 in
- Outside Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stack-On
- MFR # IWC-11
- Zoro # G1149893
- UPC # 085529900116
- Country of Origin Taiwan, Province of China
- Category Safe Accessories
Dimensions
Outside Height | 9 1/2 in |
Outside Width | 14 in |
Outside Depth | 4 in |
Inside Width | 11 1/2 in |
Details
Item | Wall Cabinet Safe |
Includes | Double Bitted Key Lock, Hardware |
Fire Rated | None |
Number of Shelves | 1 |
Color | White |
Finish | Powder Coated |
Holds | Documents, Records and Valuables |
Number of Drawers | 0 |
Max. User Codes | 1 |
Net Weight | 9 lb |
Number of Bolts | 0 |
Water Endurance | 0 |
Lock Style | Keyed |
Material | Steel |
Description
Wall Cabinet Safe, White, Net Weight 9 lb, None Fire Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Number of Shelves 1, Lock Style Keyed, Number of Bolts 0, Outside Height 9 1/2 in, Outside Width 14 in, Outside Depth 4 in, Inside Width 11 1/2 in, Holds Documents, Records and Valuables, Includes Double Bitted Key Lock, Hardware, Max. User Codes 1, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.