Shop All Industrial Storage Cabinets
Stack-On
Steel Weapon Storage Cabinet, 21 in W, 55 in H
Mfr # GCB-18C-DS
Zoro # G1219193
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 21 in
- Material Steel
- Assembled/Unassembled Assembled
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stack-On
- MFR # GCB-18C-DS
- Zoro # G1219193
- UPC # 085529000182
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 21 in |
Overall Height | 55 in |
Overall Depth | 18 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Black |
Number of Shelves | 5 |
Item | Weapon Storage Cabinet |
Includes | Pre-Drilled Mounting Holes and Hardware |
Finish | Powder Coated |
Weapon Drawer Storage Capacity | 1 |
Number of Weapon Drawers | 0 |
Description
Weapon Storage Cabinet, Weapon Style Rifle, Weapon Models Stored All Pistols Models and Rifle Model No. M41A, M4, Car15, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 55 in, Overall Width 21 in, Overall Depth 18 in, Color Black, Powder Coated Finish, Includes Pre-Drilled Mounting Holes and Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK Stacking Container, Black, Cardboard, 38 3/4 in L, 36 1/2 in W, 2 1/4 in H (37263)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCV246078-4S95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFC2)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 36x18x78, Gray (270020GY)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H (7824MGY)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- Stack-On Industrial Storage Cabinets