Shop All Industrial Storage Cabinets
Stack-On
Steel Gun Security Cabinet, 21 in W, 55 in H
Mfr # GCB-1522-DS
Zoro # G1219169
Free Shipping & Returns
Not eligible for select promotions
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 21 in
- Material Steel
- Assembled/Unassembled Assembled
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stack-On
- MFR # GCB-1522-DS
- Zoro # G1219169
- UPC # 085529152201
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 21 in |
Overall Height | 55 in |
Overall Depth | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Black |
Number of Shelves | 1 |
Item | Gun Security Cabinet |
Finish | Powder Coated |
Includes | Pre-Drilled Mounting Holes and Hardware |
Number of Weapon Drawers | 0 |
Weapon Drawer Storage Capacity | 1 |
Description
Gun Security Cabinet, Weapon Style Rifle, Weapon Models Stored All Pistols Models and Rifle Model No. M41A, M4, Car15, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 55 in, Overall Width 21 in, Overall Depth 18 in, Color Black, Powder Coated Finish, Includes Pre-Drilled Mounting Holes and Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adjustable Workbench, 4000 lb., 36 x 72" (WST1-3672-AH)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824BK)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60 3 Door, Unassembled, Blue (652061BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HG236BL)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-02)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x24x42, Gray (269872GY)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- Stack-On Industrial Storage Cabinets