Shop All Safe Accessories
This Product is Discontinued
Stack-On
Security Safe, Black, 42 lb. Net Weight (Discontinued)
Mfr # PS-1820-B
Zoro # G2135553
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Mounting hardware
- Outside Width 14 in
- Number of Shelves (2) Adjustable
- Fire Rated None
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stack-On
- MFR # PS-1820-B
- Zoro # G2135553
- UPC # 085529018095
- Country of Origin China
- Category Safe Accessories
Dimensions
Outside Width | 14 in |
Inside Depth | 10 in |
Inside Width | 14 in |
Door Opening Width | 13 in |
Outside Height | 19 3/4 in |
Outside Depth | 12 1/4 in |
Inside Height | 20 in |
Door Opening Height | 18 in |
Details
Item | Security Safe |
Includes | Mounting hardware |
Number of Shelves | (2) Adjustable |
Fire Rated | None |
Number of Drawers | 0 |
Color | Black |
Finish | matte |
Net Weight | 42 lb |
Lock Style | Biometric |
Number of Bolts | 2 |
Capacity | 2.33 cu ft |
Water Endurance | 0 |
Material | Steel |
Holds | Small Firearms, Valuables |
Description
Security Safe, Black, Net Weight 42 lb, Capacity 2.33 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Matte, Number of Shelves (2) Adjustable, Lock Style Biometric, Number of Bolts 2, Outside Height 19 3/4 in, Outside Width 14 in, Outside Depth 12 1/4 in, Inside Height 20 in, Inside Width 14 in, Inside Depth 10 in, Door Opening Height 18 in, Door Opening Width 13 in, Face Height 20 in, Face Width 13 in, Holds Small Firearms, Valuables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.