Shop All Safe Accessories
This Product is Discontinued
Stack-On
Security Safe, Black, 31.5 lb. Net Weight (Discontinued)
Mfr # PS-1815-E
Zoro # G2135474
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Mounting Hardware, Removeable Shelf
- Number of Shelves (1) Adjustable Shelf
- Inside Height 12 in
- Door Opening Height 10 in
- Outside Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stack-On
- MFR # PS-1815-E
- Zoro # G2135474
- UPC # 085529018156
- Country of Origin China
- Category Safe Accessories
Dimensions
Inside Height | 12 in |
Door Opening Height | 10 in |
Outside Height | 12 in |
Inside Width | 15 in |
Outside Width | 15 in |
Inside Depth | 10 in |
Outside Depth | 12 in |
Door Opening Width | 14 in |
Details
Item | Security Safe |
Includes | Mounting Hardware, Removeable Shelf |
Number of Shelves | (1) Adjustable Shelf |
Water Endurance | 0 |
Holds | Small Firearms, Valuables |
Number of Bolts | 2 |
Finish | matte |
Lock Style | Electronic |
Capacity | 1.57 cu ft |
Number of Drawers | 0 |
Fire Rated | None |
Color | Black |
Material | Steel |
Net Weight | 31.5 lb |
Description
Security Safe, Black, Net Weight 31.5 lb, Capacity 1.57 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Matte, Number of Shelves (1) Adjustable Shelf, Lock Style Electronic, Number of Bolts 2, Outside Height 12 in, Outside Width 15 in, Outside Depth 12 in, Inside Height 12 in, Inside Width 15 in, Inside Depth 10 in, Door Opening Height 10 in, Door Opening Width 14 in, Face Height 11 in, Face Width 15 in, Holds Small Firearms, Valuables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.