Shop All Floor & Wall Safes
Stack-On
Security Safe, 2.48 cu ft, 46.5 lb
Mfr # PS-1820-E
Zoro # G2135614
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 46.5 lb
- Lock Style Biometric
- Fire Rated None
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stack-On
- MFR # PS-1820-E
- Zoro # G2135614
- UPC # 085529018200
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 19 3/4 in |
Outside Width | 13 3/4 in |
Outside Depth | 13 in |
Door Opening Height | 18 in |
Inside Height | 20 in |
Inside Depth | 11 in |
Door Opening Width | 12 in |
Inside Width | 14 in |
Face Width | 13 in |
Face Height | 20 in |
Description
Security Safe, Black, Net Weight 46.5 lb, Capacity 2.48 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Matte, Number of Shelves (2) Adjustable, Lock Style Biometric, Number of Bolts 2, Outside Height 19 3/4 in, Outside Width 13 3/4 in, Outside Depth 13 in, Inside Height 20 in, Inside Width 14 in, Inside Depth 11 in, Door Opening Height 18 in, Door Opening Width 12 in, Face Height 20 in, Face Width 13 in, Holds Small Firearms, Valuables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Divider, 4" Drawer, 12 Compt, 29" Cabinets (81932)
- ORBIS Black Bulk Container Cover, Plastic (CKD4845-1)
- 80/20 Base Plate, For 40 Series (40-2420)
- 80/20 Fasteners, 15 Series (3320)
- STACK-ON Wall Safe, 1.08 cu ft, 35 lb (PWS-1822-E)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black (T0331D)
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating (SFW205CWB)
- SENTRYSAFE Sentry Safe SENT0331 Executive Security Safe - Black (SENT0331)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- MASTER LOCK SentrySafe Executive Fire-Safe EF3428E - Electronic Lock, 21-11/16"W x 19"D x 27-3/4"H, Black (EF3428EENG)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- Stack-On Floor & Wall Safes