Shop All Portable Safes
Stack-On
Security Safe, 1.73 cu ft, 32 lb, Electronic Lock
Mfr # PS-1808-E
Zoro # G2135569
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 32 lb
- Material Steel
- Fire Rated No
- Water Endurance Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stack-On
- MFR # PS-1808-E
- Zoro # G2135569
- UPC # 085529018088
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 8 in |
Outside Width | 20 1/2 in |
Outside Depth | 14 3/4 in |
Door Opening Height | 6 in |
Door Opening Width | 19 in |
Details
Item | Security Safe |
Color | Black |
Net Weight | 32 lb |
Capacity | 1.73 cu ft |
Material | Steel |
Fire Rated | No |
Water Endurance | Not Specified |
Lock Style | Electronic |
Includes | Mounting hardware |
Finish | Matte |
Number of Shelves | 0 |
Number of Bolts | 2 |
Holds | Small Firearms, Valuables |
Number of Drawers | 0 |
Description
Security Safe, Black, Net Weight 32 lb, Capacity 1.73 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Matte, Number of Shelves 0, Lock Style Electronic, Number of Bolts 2, Outside Height 8 in, Outside Width 20 1/2 in, Outside Depth 14 3/4 in, Door Opening Height 6 in, Door Opening Width 19 in, Face Width 20 in, Holds Small Firearms, Valuables, Meets DOJ Testing for Firearms Safety Device Listing, Includes Mounting Hardware, Number of Drawers 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM246)
- LOWELL Steel Panel wflange 7U (SP-7)
- WESCO Open Head Drum Lifters, OHDL-3 (240038)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock (CHW30300)
- FIRST ALERT Fire Safe .17 Cu Ft (2011F)
- SURESEAL BY FIREKING Fire Rated Chest Safe, 0.15 cu ft, 20.4 lbs lb, Key Lock (SS102)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- Stack-On Portable Safes