Shop All Portable Safes
Stack-On
Security Safe, 0.99 cu ft, 22 lb, Electronic Lock
Mfr # PS-1814-E
Zoro # G2135508
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 22 lb
- Material Steel
- Fire Rated No
- Water Endurance Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stack-On
- MFR # PS-1814-E
- Zoro # G2135508
- UPC # 085529018149
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 14 in |
Outside Width | 14 in |
Outside Depth | 10 in |
Door Opening Width | 13 in |
Inside Depth | 8 in |
Door Opening Height | 8 in |
Inside Width | 14 in |
Inside Height | 10 in |
Face Width | 14 7/8 in |
Face Height | 11 in |
Description
Security Safe, Black, Net Weight 22 lb, Capacity 0.99 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Matte, Number of Shelves (1) Adjustable Shelf, Lock Style Electronic, Number of Bolts 2, Outside Height 14 in, Outside Width 14 in, Outside Depth 10 in, Inside Height 10 in, Inside Width 14 in, Inside Depth 8 in, Door Opening Height 8 in, Door Opening Width 13 in, Face Height 11 in, Face Width 14 7/8 in, Holds Small Firearms, Valuables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GROUP Global Industrial„¢ Locker Bench Top, Plastic, 36"W x 9-1/2"D, Gray (11-9163600 9200)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- TRITON PRODUCTS Zinc Plated Steel BinClip for LocBoard 5 Pack (57500)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity (1463.130906GN1)
- STACK-ON Security Safe, 1.73 cu ft, 32 lb, Electronic Lock (PS-1808-E)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock (CHW30300)
- FIREKING Chest, Fireproof/Waterproof (SS102)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- Stack-On Portable Safes