Shop All Portable Safes
Stack-On
Security Safe, 0.4 cu ft, 13.5 lb, Electronic Lock
Mfr # PDS-1800-E
Zoro # G2135623
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 13.5 lb
- Material Steel
- Fire Rated No
- Water Endurance Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stack-On
- MFR # PDS-1800-E
- Zoro # G2135623
- UPC # 085529018002
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 4 1/2 in |
Outside Width | 12 in |
Outside Depth | 8 5/8 in |
Door Opening Width | 11 in |
Inside Height | 3 in |
Inside Depth | 9 in |
Door Opening Height | 8 in |
Inside Width | 12 in |
Details
Item | Security Safe |
Color | Black |
Net Weight | 13.5 lb |
Material | Steel |
Capacity | 0.4 cu ft |
Fire Rated | No |
Water Endurance | Not Specified |
Lock Style | Electronic |
Includes | Mounting hardware |
Finish | Matte |
Number of Shelves | 0 |
Number of Bolts | 2 |
Holds | Small Firearms, Valuables |
Number of Drawers | 0 |
Description
Security Safe, Black, Net Weight 13.5 lb, Capacity 0.4 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Matte, Number of Shelves 0, Lock Style Electronic, Number of Bolts 2, Outside Height 4 1/2 in, Outside Width 12 in, Outside Depth 8 5/8 in, Inside Height 3 in, Inside Width 12 in, Inside Depth 9 in, Door Opening Height 8 in, Door Opening Width 11 in, Face Width 12 in, Holds Small Firearms, Valuables, Meets DOJ Testing for Firearms Safety Device Listing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5508)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Clear (QUS950CL)
- SUGATSUNE Door Holder, Left Hand (4CRP8)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- STACK-ON Security Safe, 1.73 cu ft, 32 lb, Electronic Lock (PS-1808-E)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- SURESEAL BY FIREKING Fire Rated Chest Safe, 0.15 cu ft, 20.4 lbs lb, Key Lock (SS102)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lbs lb, Combination Lock (P005C)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- SENTRY SAFE Fire Rated Chest Safe, 0.36 cu ft, 24 lb, Digital Lock (CHW30300)
- SENTRY SAFE Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock (X014E)
- Stack-On Portable Safes