Shop All Gun Safes
Stack-On
Pistol Safe, Keyed Lock, Guns, Ammo
Mfr # GCB-500
Zoro # G1149850
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Lock Style Keyed Lock
- Overall Width 17 in
- Outside Width 17 in
- Outside Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 17 in |
Outside Width | 17 in |
Outside Height | 15 in |
Outside Depth | 10 in |
Overall Height | 15 in |
Overall Depth | 10 in |
Details
Cabinet Style | Shelving |
Lock Style | Keyed Lock |
Assembled/Unassembled | Assembled |
Holds | Guns, Ammo |
Includes | Pre-Drilled Mounting Holes, Hardware for Convenient Mounting to The Top of A Long Gun Cabinet, Floor or Closet Shelf |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Finish | Powder Coated |
For Use With | Stack-On 10 gun cabinets or 8 gun Ready to Assemble cabinet |
Number of Shelves | 1 |
Features | Can be mounted to Stack-On 10 gun cabinets or 8 gun Ready to Assemble cabinet. 1 removable shelf. Pre-drilled mounting holes and hardware for easy mounting to long gun cabinet, floor or closet. Foam padded bottom. This is a California-approved Firearm Safety Device that meets the requirements of Penal Code section 23655 and the regulations issued thereunder |
Weapon Drawer Storage Capacity | 1 |
Number of Weapon Drawers | 0 |
Description
Weapon Storage Cabinet, Weapon Style Pistol, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 1, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 15 in, Overall Width 17 in, Overall Depth 10 in, Color Black, Powder Coated Finish, Includes Floor or Closet Shelf, Hardware for Convenient Mounting to The Top of A Long Gun Cabinet, Pre-Drilled Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 40 in H x 34 1/2 in W, 4 Shelves, Gray (CC-40MG)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- PLANO VCI Compartment Box (PLASV363)
- ECONOCO Grid Handrail 48" Chrome, 10PK (KHG684)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns (MGL24E)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating (MBF6032E)
- BARSKA Pistol Safe, Biometric Lock, 8.6 lbs, Not Rated, Pistol (AX13092)
- Stack-On Gun Safes