Shop All Gun Cases & Bags
This Product is Discontinued
Stack-On
Gun Security Cabinet, Rifle, Universal (Discontinued)
Mfr # GCM09216
Zoro # G4621329
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Weapon Style Rifle
- Number of Pistol Drawers 0
- Number of Weapon Drawers 0
- Overall Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stack-On
- MFR # GCM09216
- Zoro # G4621329
- UPC # 085529189214
- Country of Origin Mexico
- Category Gun Cases & Bags
Dimensions
Overall Width | 38 in |
Overall Depth | 18 in |
Overall Height | 55 in |
Details
Item | Gun Security Cabinet |
Color | Black |
Weapon Style | Rifle |
Number of Pistol Drawers | 0 |
Number of Weapon Drawers | 0 |
Weapon Drawer Storage Capacity | 64 |
Finish | Powder Coated |
Weapon Models Stored | Universal |
Pistol Drawer Storage Capacity | 64 |
Description
Gun Security Cabinet, Weapon Style Rifle, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 64, Weapon Drawer Storage Capacity 64, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 55 in, Overall Width 38 in, Overall Depth 18 in, Color Black, Powder Coated Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.