Shop All Gun Safes
This Product is Discontinued
Stack-On
Gun Safe, Combination Dial, 247 lb, 11.82 cu ft, Not Rated, (22) Guns (Discontinued)
Mfr # SS-22-MB-C
Zoro # G1150298
Free Shipping & Returns
This Product is Discontinued
Key Features
- Net Weight 247 lb
- Capacity 11.82 cu ft
- Lock Style Combination Dial
- Outside Width 17 41/64 in
- Outside Height 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Width | 17 41/64 in |
Outside Height | 55 in |
Outside Depth | 27 in |
Door Opening Height | 50 51/64 in |
Inside Height | 54 3/4 in |
Door Opening Width | 22 9/16 in |
Inside Width | 26 in |
Inside Depth | 14 in |
Details
Net Weight | 247 lb |
Capacity | 11.82 cu ft |
Lock Style | Combination Dial |
Holds | (22) Guns |
Includes | Fully Carpeted Interiors, Molded Barrel Rests with Scope Standoffs |
Fire Rating | Not Rated |
Material | Steel |
Item | Gun Safe |
Wall Thickness | 2 mm |
Color | Black |
Water Endurance | 0 |
Door Plate Thickness | 2 mm |
Finish | Powder Coated |
Number of Bolts | 6 |
Features | Two Way Locking with 1 in Live Action Locking Bolts and 1 in Deadbolts |
Description
Gun Safe, Color Black, Net Weight 247 lb, Capacity 11.82 cu ft, Fire Rating Not Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Combination Dial, Number of Bolts 6, Outside Height 55 in, Outside Width 17 5/8 in, Outside Depth 27 in, Inside Height 54 3/4 in, Inside Width 26 in, Inside Depth 14 in, Door Opening Height 50 13/16 in, Door Opening Width 22 9/16 in, Door Plate Thickness 2 mm, Wall Thickness 2 mm, Holds (22) Guns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.