Shop All Gun Safes
This Product is Discontinued
Stack-On
Gun Safe, Combination Dial, 168 lb., 10.92 cu. ft., Not Rated, (16) Guns (Discontinued)
Mfr # SS-16-MB-C
Zoro # G1150228
Free Shipping & Returns
This Product is Discontinued
Key Features
- Net Weight 168 lb.
- Capacity 10.92 cu. ft.
- Lock Style Combination Dial
- Outside Width 20-3/32"
- Outside Height 55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Width | 20-3/32" |
Outside Height | 55" |
Outside Depth | 20 7/8 in |
Inside Height | 54-3/4" |
Door Opening Height | 50-7/8" |
Inside Depth | 16-3/4" |
Door Opening Width | 16-39/64" |
Inside Width | 20" |
Details
Net Weight | 168 lb. |
Capacity | 10.92 cu. ft. |
Lock Style | Combination Dial |
Holds | (16) Guns |
Includes | Fully Carpeted Interiors, Molded Barrel Rests with Scope Standoffs |
Fire Rating | Not Rated |
Material | Steel |
Item | Gun Safe |
Wall Thickness | 2mm |
Water Endurance | 0 |
Number of Shelves | 1 Fixed Center Shelf |
Features | Two Way Locking with 1" Live Action Locking Bolts and 1" Deadbolts |
Finish | Powder Coated |
Door Plate Thickness | 2mm |
Color | Black |
Number of Bolts | 5 |
Description
Gun Safe, Color Black, Net Weight 168 lb, Capacity 10.92 cu ft, Fire Rating Not Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Finger Print Memory No, Lock Style Combination Dial, 1 Fixed Center Shelf Number of Shelves, Number of Bolts 5, Outside Height 55 in, Outside Width 20 3/32 in, Outside Depth 20 7/8 in, Inside Height 54 3/4 in, Inside Width 20 in, Inside Depth 16 3/4 in, Door Opening Height 50 7/8 in, Door Opening Width 16 39/64 in, Door Plate Thickness 2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.