Shop All Safe Accessories
Stack-On
Clearview Safe Light
Mfr # SPALDC-1703-18
Zoro # G2135824
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wire Management Strips
- For Use With Gun Cabinets, Guns Safes, Utility Lighting
- Features Easily to Assemble, Durable, Auto On-Off Motion Sensor, 3-Light LED Strips
- Accessory Type Clearview Safe Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stack-On
- MFR # SPALDC-1703-18
- Zoro # G2135824
- UPC # 085529188125
- Country of Origin China
- Category Safe Accessories
Details
Item | Safe Light |
Includes | Wire Management Strips |
For Use With | Gun Cabinets, Guns Safes, Utility Lighting |
Features | Easily to Assemble, Durable, Auto On-Off Motion Sensor, 3-Light LED Strips |
Accessory Type | Clearview Safe Light |
Description
Clearview Safe Light, For Use With Guns Safes, Gun Cabinets, Utility Lighting, Features Easily to Assemble, Durable, Auto On-Off Motion Sensor, 3-Light LED Strips, Includes Wire Management Strips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- FATH Cube Connector, 40 Series (093WW406N08)
- STACK-ON Weapon Storage Cabinet, Pistol Style, Grn (QAS-1304-12)
- HOMEPAGE Universal Mount Bracket for Hide-Away Back (HO141015)
- PEET Safe Dehumidifier (M10-6)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- LIBERTY SAFE Power Outlet Kit, Liberty Safes (647346443261)
- KEEDEX Keedex: Safe Repair Kit (K-16)
- LIBERTY SAFE Electronic Dehumidifier, Liberty Safes (9913)
- Stack-On Safe Accessories