Shop All Safe Accessories
Stack-On
Clearview Safe Light
Mfr # SPAL-17300-18
Zoro # G2135544
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gun Cabinets, Guns Safes, Utility Lighting
- Features Easily to Assemble, Durable, Auto On-Off Motion Sensor, Two Levels of Brightness, 3-Light Directional LED
- Accessory Type Clearview Safe Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stack-On
- MFR # SPAL-17300-18
- Zoro # G2135544
- UPC # 085529188101
- Country of Origin China
- Category Safe Accessories
Details
Item | Safe Light |
For Use With | Gun Cabinets, Guns Safes, Utility Lighting |
Features | Easily to Assemble, Durable, Auto On-Off Motion Sensor, Two Levels of Brightness, 3-Light Directional LED |
Accessory Type | Clearview Safe Light |
Description
Clearview Safe Light, For Use With Safe Light, Features Safe Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Econ T-Slot Cover 45 Series - Black 2M (14107)
- ZORO SELECT Wire Shelf, 24"D x 60"W, Silver (1ECH4)
- GRACIOUS LIVING 48 in. H X 24 in. W X 12 in. D Plastic 4-Tier Shelving Unit (91081-1C)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 18 in L, Gray (SSB461GY)
- STACK-ON Weapon Storage Cabinet, Pistol Style, Grn (QAS-1304-12)
- MESA SAFE Mesa Safe MP101 Hotel Safe Pedestal (MP101)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- LIBERTY SAFE Clearview Light Kit, Liberty Safes (10793)
- FIRST ALERT BRK 132CUFT WTRFire Safe (2092DF-BD)
- LIBERTY SAFE Electronic Dehumidifier, Liberty Safes (9913)
- BARSKA Safe Shelf for Biometric Safe AX11652 (AF12640)
- Stack-On Safe Accessories