Shop All Traction Devices
Stabilicers
Traction Sole, M, Yellow/Black, PR
Mfr # GRIP-800-02
Zoro # G8511876
original price:
$47.29
9% off
new price: $42.99
/pr
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Upper Material Rubber
- Traction Type Grit
- Traction Device Dimensions 11 in L x 2 in W x 4 in H
- Traction Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabilicers
- MFR # GRIP-800-02
- Zoro # G8511876
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 11 in L x 2 in W x 4 in H |
Fits Shoe Size | Men's 6-1/2 to 8-1/2 / Women's 8-1/2 to 10-1/2 |
Size | M |
Length | 11 in |
Width | 2 in |
Height | 4 in |
Dimensions | 2" x 11" x 4" |
Fits Footwear Size | Men's 6-1/2 to 8-1/2 |
Details
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Upper Material | Rubber |
Traction Type | Grit |
Traction Material | Rubber |
Traction Attachment Style | Pull-On |
Suggested Traction Environment | Slip |
Color | Black |
Gender | Unisex |
Material | TPE |
Item | Traction Device |
For Use on Surface Types | Ice, Snow |
Suggested Environment | Outdoor |
Footwear Brand | STABILICERS |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Grit, 11 in L x 2 in W x 4 in H, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 6-1/2 to 8-1/2 / Women's 8-1/2 to 10-1/2, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALEO Anti-Vibration Glove, Black/Gray, S, PR (V430-S-VI4872SM)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGG8)
- NMC BLANK WHITE, PAK 12, 10 X 14, (U101412RB)
- STABILICERS Traction Sole, S, Yellow/Black, PR (GRIP-800-01)
- STABILICERS Stabilicer Lite Traction Gear, M, PR (WALK-100-02)
- STABILICERS Stabilicer Lite Traction Gear, XL, PR (WALK-100-04)
- STABILICERS Stabilicer Lite Traction Gear, S, PR (WALK-100-01)
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- STABILICERS Stabilicer Lite Traction Gear, L, PR (WALK-100-03)
- YAKTRAX Footwear Traction, PR (08533)
- Stabilicers Foot Protection