Shop All Traction Devices
Stabilicers
Traction Sole, L, Yellow/Black, PR
Mfr # GRIP-800-03
Zoro # G8511885
product price: $42.99
/pr
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Upper Material Rubber
- Traction Type Grit
- Traction Device Dimensions 12 in L x 2 in W x 4 in H
- Traction Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabilicers
- MFR # GRIP-800-03
- Zoro # G8511885
- UPC # 038472315186
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 12 in L x 2 in W x 4 in H |
Fits Shoe Size | Men's 9 to 12 / Women's 11 to 13-1/2 |
Size | L |
Width | 2 in |
Length | 12 in |
Height | 4 in |
Fits Footwear Size | Men's 9 to 12 |
Dimensions | 2" x 12" x 4" |
Details
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Upper Material | Rubber |
Traction Type | Grit |
Traction Material | Rubber |
Traction Attachment Style | Pull-On |
Suggested Traction Environment | Slip |
Color | Yellow |
Material | TPE |
Gender | Unisex |
Item | Traction Device |
Footwear Brand | STABILICERS |
For Use on Surface Types | Ice, Snow |
Suggested Environment | Outdoor |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Grit, 12 in L x 2 in W x 4 in H, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 9 to 12 / Women's 11 to 13-1/2, Yellow, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Frame for Tacky Floor Mat, 24"W x 36"L (808FJ0)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1-PK (7060-1-PK)
- STABILICERS Traction Sole, S, Yellow/Black, PR (GRIP-800-01)
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- STABILICERS Stabilicer Lite Traction Gear, M, PR (WALK-100-02)
- STABILICERS Stabilicer Lite Traction Gear, L, PR (WALK-100-03)
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- STABILICERS Stabilicer Lite Traction Gear, XL, PR (WALK-100-04)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V9770870-O/S)
- Stabilicers Foot Protection