Shop All Overboots and Overshoes
Stabilicers
Overshoe, Black, XXL, PR
Mfr # 200417
Zoro # G104946683
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XXL
- Color Black, Yellow
- Gender Unisex
- Toe Type Plastic
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabilicers
- MFR # 200417
- Zoro # G104946683
- UPC # 038472004172
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XXL |
Fits Shoe Size | 12 to 13 |
Boot Height | 7 in |
Description
Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plastic, Black, Yellow, Fits Shoe Size 12 to 13, Style Number 200417, Boot Height 7 in, Unisex, Metatarsal Guard No, Size XXL, Waterproof Yes, Upper Material Nylon, PVC, Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/2 Number Steel Stamps Only Letter S (20400S)
- NMC Full Cylinders, N26R (N26R)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 10.5-11, PR (450916 -090-42)
- STABILICERS Overshoe, Black, L, PR (200415)
- STABILICERS Overshoe, Black, M, PR (200414)
- STABILICERS Overshoe, Black, 3XL, PR (200418)
- STABILICERS Overshoe, Black, XL, PR (200416)
- TALON TRAX Overboot, Men, 10, Adj Strap, Yllw, Rubbr, PR (4T271)
- ZORO SELECT Overboots, Mens, Size 16, Yellow, PR (151016)
- DUNLOP Knee Boots, Size 15, 17" H, Yellow, Plain, PR (8805000)
- Stabilicers Overboots and Overshoes