Shop All Overboots and Overshoes
Stabilicers
Overshoe, Black, XL, PR
Mfr # 200416
Zoro # G604946701
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black, Yellow
- Gender Unisex
- Toe Type Plastic
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabilicers
- MFR # 200416
- Zoro # G604946701
- UPC # 038472004165
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XL |
Fits Shoe Size | 11 to 12 |
Boot Height | 7 in |
Description
Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plastic, Black, Yellow, Fits Shoe Size 11 to 12, Style Number 200416, Boot Height 7 in, Unisex, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Nylon, PVC, Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D725)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- ANGRY BULL BARRICADES Interlocking Grey Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GY)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size XL (8376K)
- STABILICERS Overshoe, Black, XXL, PR (200417)
- STABILICERS Overshoe, Black, 3XL, PR (200418)
- STABILICERS Overshoe, Black, M, PR (200414)
- STABILICERS Overshoe, Black, L, PR (200415)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.LG)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SIZE XL)
- TINGLEY Orion Overshoe, Size 13 to 15, PR (7550G)
- Stabilicers Overboots and Overshoes