Shop All Overboots and Overshoes
Stabilicers
Overshoe, Black, M, PR
Mfr # 200414
Zoro # G004946684
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black, Yellow
- Gender Unisex
- Toe Type Plastic
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabilicers
- MFR # 200414
- Zoro # G004946684
- UPC # 038472004141
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | M |
Fits Shoe Size | 7 to 8 1/2 |
Boot Height | 7 in |
Description
Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plastic, Black, Yellow, Fits Shoe Size 7 to 8 1/2, Style Number 200414, Boot Height 7 in, Unisex, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Nylon, PVC, Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- LYLE Admittance Sign, Restricted Area, 7 in. H (U6-1215-RA_10X7)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C20)
- STABILICERS Overshoe, Black, XL, PR (200416)
- STABILICERS Overshoe, Black, 3XL, PR (200418)
- STABILICERS Overshoe, Black, XXL, PR (200417)
- STABILICERS Overshoe, Black, L, PR (200415)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKE)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUL)
- PAWS Rubber Stripping Overshoes, Sz L, PR (13052)
- Stabilicers Foot Protection