Shop All Overboots and Overshoes
Stabilicers
Overshoe, Black, L, PR
Mfr # 200415
Zoro # G604946633
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black, Yellow
- Gender Unisex
- Toe Type Plastic
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabilicers
- MFR # 200415
- Zoro # G604946633
- UPC # 038472004158
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | L |
Boot Height | 7 in |
Fits Shoe Size | 9 to 10 1/2 |
Description
Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plastic, Black, Yellow, Fits Shoe Size 9 to 10 1/2, Style Number 200415, Boot Height 7 in, Unisex, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Nylon, PVC, Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (5AX05)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (410KAS6YLW)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (QHR4-GREEN)
- STABILICERS Overshoe, Black, 3XL, PR (200418)
- STABILICERS Overshoe, Black, XL, PR (200416)
- STABILICERS Overshoe, Black, M, PR (200414)
- STABILICERS Overshoe, Black, XXL, PR (200417)
- ONGUARD Overboots, Mens, S, Button, Blk, PVC, PR (8603000)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- ZORO SELECT Overboots, Mens, Size 11, Yellow, PR (151011)
- Stabilicers Overboots and Overshoes