Shop All Traction Devices
Stabilicers
Midcleat, One Size Fits Most, Unisex, Pair
Mfr # 13689
Zoro # G608257773
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Mid-Sole
- Upper Material Nylon, TPR
- Traction Type Stud
- Traction Device Dimensions 7 in L x 2 3/4 in W x 1 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stabilicers
- MFR # 13689
- Zoro # G608257773
- UPC # 096506136893
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 7 in L x 2 3/4 in W x 1 in H |
Fits Shoe Size | One size fits most |
Details
Item | Midcleat |
Gender | Unisex |
Footwear Coverage Style | Mid-Sole |
Upper Material | Nylon, TPR |
Traction Type | Stud |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
Color | Yellow |
Suggested Environment | Indoor |
For Use on Surface Types | Ice, Packed Snow, Pavement |
Description
Midcleat, Footwear Coverage Style Mid-Sole, Upper Material Nylon, TPR, Traction Type Stud, 7 in L x 2 3/4 in W x 1 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size One size fits most, Yellow, Unisex, For Use on Surface Types Ice, Packed Snow, Pavement, Indoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, XL (8391)
- BRADY Pipe Marker, Domestic Hot Water, 1 In.H (20426)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 23 1/2 in Height, 10 lb (JEBE06)
- HY-KO Stop Sign, 24", PK2 (HW-65)
- STABILICERS Stabilicer Lite Traction Gear, M, PR (WALK-100-02)
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- STABILICERS Stabilicer Lite Traction Gear, XL, PR (WALK-100-04)
- STABILICERS Stabilicer Lite Traction Gear, L, PR (WALK-100-03)
- STABILICERS Traction Sole, XL, Blk or Blk/Yllw, PR (GRIP-800-04)
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- DUE NORTH Ice Traction Aid, S/M, PR (V3550170-S/M)
- Stabilicers Foot Protection