Shop All Traction Devices
Stabilicers
Heel Traction Aid, Universal, Blk/Gr, PR
Mfr # HEEL-700-00
Zoro # G7625721
product price: $34.99
/pr
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Heel
- Traction Type Stud
- Traction Device Dimensions 4-1/2 in L x 3 in W x 4 in H
- Traction Material Steel
- Traction Attachment Style Strap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabilicers
- MFR # HEEL-700-00
- Zoro # G7625721
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 4-1/2 in L x 3 in W x 4 in H |
Fits Shoe Size | Universal |
Size | Universal |
Fits Footwear Size | Universal |
Dimensions | 3" x 4-1/2" x 4" |
Details
Item | Heel Traction Aid |
Footwear Coverage Style | Heel |
Traction Type | Stud |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
Suggested Traction Environment | Slip |
Material | TPE |
Gender | Unisex |
Color | Black/Green |
Description
Heel Traction Aid, Footwear Coverage Style Heel, Traction Type Stud, 4-1/2 in L x 3 in W x 4 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black/Green, Unisex, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 6-1/4" W, 4-1/4" H, No Text, Aluminum, White (13629)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Medium, White (JWC5403SPWH)
- AZAR DISPLAYS 11"W x 8.5"H Sign Frame W/ suction cups, PK2 (106615)
- STABILICERS Stabilicer Lite Traction Gear, S, PR (WALK-100-01)
- STABILICERS Traction Sole, S, Yellow/Black, PR (GRIP-800-01)
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- STABILICERS Stabilicer Lite Traction Gear, L, PR (WALK-100-03)
- STABILICERS Stabilicer Lite Traction Gear, XL, PR (WALK-100-04)
- STABILICERS Stabilicer Lite Traction Gear, M, PR (WALK-100-02)
- WINTER WALKING Ice Cleats, Unisex, 15inLx4-1/2inWx2inH (JD6625-XXL)
- Stabilicers Traction Devices