Shop All Box, I-Beam, and Torpedo Levels
This Product is Discontinued
Stabila
Tropedo Level Set, Aluminum, 3 pcs. (Discontinued)
Mfr # 29824
Zoro # G0189990
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 10 in, 24 in, 48 in
- Accuracy 0.29 in
- Color Yellow
- Features Locked Vial System, No Calibration Needed, Rubber End Caps Grip Walls and Do Not Leave Marks
- Includes 10 in, 24 in and 48 in Torpedo Levels, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 29824
- Zoro # G0189990
- UPC # 089634298243
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 10 in, 24 in, 48 in |
Details
Accuracy | 0.29 in |
Color | Yellow |
Features | Locked Vial System, No Calibration Needed, Rubber End Caps Grip Walls and Do Not Leave Marks |
Includes | 10 in, 24 in and 48 in Torpedo Levels, Manual |
Magnetic/Nonmagnetic | Nonmagnetic |
Top Read | Yes |
Number of 45 Degree Vials | 0 |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Lighted Vials | No |
Vial Material | Plastic |
Number of Magnets | 0 |
Total Number of Vials | 3 |
Item | Torpedo Level Set |
Vial Type | Bubble |
Frame Material | Aluminum |
Number of 30 Degree Vials | 0 |
Number of V-Grooves | 0 |
Description
Torpedo Level Set, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Yes, Vial Material Plastic, Features Locked Vial System, No Calibration Needed, Rubber End Caps Grip Walls and Do Not Leave Marks, Number of V-Grooves 0, Number of Magnets 0, Frame Material Aluminum, Color Yellow, Includes 10 in, 24 in and 48 in Torpedo Levels, Manual, Total Number of Vials 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.