Shop All Box, I-Beam, and Torpedo Levels
Stabila
Torpedo Level, Aluminum, 10 in L, 2 Vials
Mfr # 25100
Zoro # G5179246
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Accuracy +/-0.0625 in
- Color Yellow
- Features Heavy Duty, Die-Cast Frame
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 25100
- Zoro # G5179246
- UPC # 896342510020
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 10 in |
Overall Length | 10 in |
Description
Torpedo Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Heavy Duty, Die-Cast Frame, End Cap Type No End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard +/-1/32 in @ 72 in, Frame Material Aluminum, Overall Length 10 in, Overall Width Not Applicable, Magnetic Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4" 5C Round Collet (3900-1113)
- BETA Speed Brace, 3/8" Square Drive (009100862)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431728)
- KAPRO 245 Mini Level w/Angle Finder (245-9)
- STABILA Plate Level Standoffs (33100)
- STABILA Magnetic Level, 78" (96M-38678)
- STABILA Magnetic Plate Level 2, 6-10 ft. (106TM-34610)
- STABILA Box Level, 72 in.L, Yellow (37472)
- STABILA Type 80 AS-2-8" Level (29008)
- STABILA 24 in. & 3 Vial Type 80A-2 Aluminum Measuring Stick Box Frame Level (2893352)
- SANDS LEVEL & TOOL CO Professional Magnetic Aluminum Extru, 48 (SLPML48)
- Stabila Levels, Compasses, and Plumb Bobs