Shop All Box, I-Beam, and Torpedo Levels
Stabila
Stabila 37424 Contractors Torpedo Level 24 in.
Mfr # 2098556
Zoro # G903923694
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stabila
- MFR # 2098556
- Zoro # G903923694
- UPC # 896343742406
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Features
- 24" contractors level
- Crystal clear vials readable in any direction with no change in accuracy tolerance
- Spring steel hairline indicators in vials
- Best frame strength-to-weight ratio
- Removable rubber end caps for scribing in corners and for reading tight header and sill openings
- Rubber end caps grip walls and do not leave marks
- Metal hang hole for storing level
- Large comfortable rubber hand holes
- Helps with fast and accurate installations
- Strong wide frame
- Vials are assure for life
- Shrinkwrapped
- Dimension: 2.4" H x 1.1" W x 24" L
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (212143)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #7 (42677)
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- STABILA Level Endcaps, 2 pcs. (20070)
- STABILA LEVEL TORPEDO 10""DICSTMA (25100)
- STABILA Level, Shield, 16" (196-2K-36416)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25245)
- STABILA LEVEL BOXBEAM 80A-2 24""L (29024)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (29048)
- KAPRO 926M Magnetic Electrician Billet Level w/No-Dog (926M)
- Stabila Levels, Compasses, and Plumb Bobs