Shop All Box, I-Beam, and Torpedo Levels
Stabilaôøω
STABILA® 11901 Pocket Pro Magnetic Level W/Holster
Mfr # 11901
Zoro # G505308868
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stabilaôøω
- MFR # 11901
- Zoro # G505308868
- UPC # 89634119012
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Description
Stabila 11901 pocket pro magnetic level w/holster the pocket pro magnetic level offers both horizontal and vertical measurements with a single, easy to read vial. Rare earth magnetic on both vertical and horizontal measuring surfaces. Comes with handy clip-on belt holder. features: great for all trades pocket pro level allows both plumb and level measurements with a single vial level also features a v-grooved rare earth magnetic for stability on pipes, conduit and other round steel objects small and easy to wear on belt with included holster includes: (1) pocket level (1) belt holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style E, metric (K0179.1610X100)
- WESTWARD 3.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN8)
- GARANT Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202725 12)
- DRILL AMERICA 1-5/8" Forstner Drill Bit (DMS70-0120)
- KAPRO 245 Mini Level w/Angle Finder (245-9)
- SWANSON TOOL Tub Surround Kit 32" and 54" Professional Box Beam Level (SVBTS0)
- STABILA Jamber Box Level Set, 32 and 78 in L, 2 Pc (38532)
- JOHNSON LEVEL & TOOL Torpedo Level, 6 in L, 4 Vials (1411-0600)
- WESTWARD Magnetic I Beam Level, 24 In (4MRW1)
- JOHNSON LEVEL 9 In. Aluminum Reinforced Magnetic Torpedo Level (1421-0900)
- KAPRO 985 APOLLO Heavy-Duty 24" Professional Box Level (985-41X-24)
- Stabilaôøω Box, I-Beam, and Torpedo Levels