Shop All Box, I-Beam, and Torpedo Levels
Stabila
Replacement End Caps for 70A, 2 pcs.
Mfr # 20040
Zoro # G7143818
product price: $7.01
/ea
Sold in multiples of 2 for $14.02
$14.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 20040
- Zoro # G7143818
- UPC # 089634200406
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Details
Item | Replacement End Caps for 70A,2 pcs. |
Description
Replacement End Caps for 70A,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 4V MAX* Lithium Rechargeable Screwdriver (BDCS20C)
- ZORO SELECT 13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002031)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/2in (KM1-1/2)
- HALDER SUPERCRAFT Dead Blow Hammer, 42 oz., 12-5/16" (3377050)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29224)
- STABILA LEVEL TORPEDO 10""DICSTMA (25100)
- STABILA Plate Level, Aluminum, 6 to 10 ft L, 3 Vial (35610)
- STABILA 25245 Torpedo Level - 3 Vial V-Groove Magnetic (43-165)
- STABILA MEASURING STICK LVL 24"" (29124)
- STABILA R-Beam Level, 72" (R300-41072)
- KAPRO 985T - Titan Mason 24" Box Level (985T-41X-24)
- Stabila Levels, Compasses, and Plumb Bobs