Shop All Electronic and Laser Leveling Kits
Stabila
Remodeler Set 58"/32"
Mfr # 37832
Zoro # G0932642
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 37832
- Zoro # G0932642
- UPC # 089634378327
- Country of Origin Germany
- Category Electronic and Laser Leveling Kits
Details
Item | Remodeler Set 58"/32" |
Description
Remodeler Set 58 In./32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 14mm Short Metric Combination (CMMT44116)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 54 mm Size, Standard Socket, Black Phosphate (49-66-6609)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X40)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-27/64)
- STABILA Digital Level, Frame Aluminum, 48" L (39548)
- STABILA Electronic Level, Aluminum (196)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- SOLA Electronic Digital Level, 48 in L (LSB48DG)
- MILWAUKEE TOOL 72" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG72)
- INSIZE Cross-line Laser Level (4917-30)
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- Stabila Electronic and Laser Leveling Kits