Shop All Box, I-Beam, and Torpedo Levels
Stabila
Plate Level, Aluminum, 6 to 10 ft L, 3 Vial
Mfr # 35610
Zoro # G5179291
original price:
$494.65
22% off
new price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 to 10 ft
- Accuracy +/-0.0625 in
- Color Yellow
- Features Steel Hang Hole for Storage
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 35610
- Zoro # G5179291
- UPC # 896343561038
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 6 to 10 ft |
Overall Length | 72 in |
Description
Plate Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Steel Hang Hole for Storage, End Cap Type No End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard +/-1/32 in @ 72 in, Frame Material Aluminum, Overall Length 72 in, Overall Width Not Applicable, Magnetic Nonmagnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Vernier Caliper w/Case, 8 In/200mm (125MEA-8/200)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/16" dia. (HS1EL-3/16-82)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4" (1224SC)
- STABILA Level Case, 48", 32", 24", 16", Torpedo (30015)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29224)
- STABILA Box Level, 72 in.L, Yellow (37472)
- STABILA Magnetic, 96M, 3Pc Go Pack Level Set (48380)
- STABILA Level, Aluminum, Magnetic (29940)
- STABILA Black Holster for Die-Cast Torpedo (30003)
- STABILA Box Beam Level Set, 16 and 48 in L, 2 Pc (37816)
- Stabila Box, I-Beam, and Torpedo Levels