Shop All Box, I-Beam, and Torpedo Levels
Stabila
Plate Level, 7 to 12 ft., Aluminum
Mfr # 35712
Zoro # G0297151
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 to 12 ft
- Accuracy 0.29 in
- Color Yellow
- Features Steel Hang Hole for Storage
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 35712
- Zoro # G0297151
- UPC # 089634357124
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 7 to 12 ft |
Overall Length | 84 in |
Description
Plate Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination None, Vial Material Plastic, Vial Shape Block, Features Steel Hang Hole for Storage, End Cap Type No End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard +/-1/32 in @ 72 in, Frame Material Aluminum, Overall Length 84 in, Overall Width Not Applicable, Magnetic Nonmagnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 16 x 450 mm (48-20-8081)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- CLEVELAND Hexagon Die (C29197)
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo (30025)
- STABILA Level, Aluminum, Magnetic (29940)
- STABILA 38696 Type 96M Magnetic 96" Without Handholes Level (43-231)
- STABILA LEVEL CASE YELLOW 80"" (30025)
- STABILA MAGNETIC LEVEL 48""3VIAL (38648)
- STABILA 0.85 in. Aluminum Type 81 S Torpedo Level 2 vial (ST7577)
- SANDS LEVEL & TOOL CO Professional Level Case, 24 (SLPLC24)
- Stabila Levels, Compasses, and Plumb Bobs