Shop All Box, I-Beam, and Torpedo Levels
This Product is Discontinued
Stabila
Magnetic Torpedo Pro-Set, 2Ft and 4 ft. (Discontinued)
Mfr # 80A-2M-29924
Zoro # G7080011
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 80A-2M-29924
- Zoro # G7080011
- UPC # 089634299240
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Details
Item | Magnetic Torpedo Pro-Set,2Ft and 4 ft. |
Description
Magnetic Torpedo Pro-Set,2Ft and 4 ft.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.