Shop All Box, I-Beam, and Torpedo Levels
Stabila
Magnetic Level, 96"
Mfr # 96M-38696
Zoro # G7044795
product price: $316.00
/ea
Sold in multiples of 3 for $948.00
Free Shipping & Returns
Not eligible for select promotions
$948.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 96M-38696
- Zoro # G7044795
- UPC # 089634386964
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Level,96" |
Description
The Stabila 96M-38696 Magnetic Level is a high quality tool for many applications. It can be used to check the level of a surface or object with ease and accuracy. The Stabila 96M-38696 Magnetic Level will help you get the job done right every time.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- EVOLUTION 8-1/4" Metal Cutting Circular Saw (S210CCS)
- DRILL AMERICA 19/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML19/64)
- ASTRO PNEUMATIC $MET & SAE NOSE SETS & RIVET NUT ASST (AO1442)
- STABILA MAGNETIC LEVEL 24""3VIAL (38624)
- STABILA Level, Aluminum (29840)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (38648)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (29248)
- STABILA Plate Level II Endcaps, 2 pcs. (20065)
- STABILA LEVEL 24""ALUM 3VIAL (37424)
- MILWAUKEE TOOL 48" REDSTICK Magnetic Box Level (MLBXM48)
- Stabila Levels, Compasses, and Plumb Bobs