Shop All Box, I-Beam, and Torpedo Levels
Stabila
Magnetic Level, 78"
Mfr # 96M-38678
Zoro # G7068321
original price:
$298.32
5% off
new price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 96M-38678
- Zoro # G7068321
- UPC # 089634386780
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Details
Item | Magnetic Level,78" |
Description
The Stabila 96M-38678 Magnetic Level is a great tool for professional and amateur carpenters. It features a magnetic base that holds the level in place while you work on your project. The Stabila's Magnetic Level has an aluminum frame, making it durable enough to last through many projects over time. This magnetic level will help you keep your tools organized and accessible for when you need them on the job.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND Rebar Cutter 36V, Capacity: Up To 3/4” (DCC-2036BHL)
- OLFA Snap-Off Blade, 25mm W, PK40 (HB/CP40)
- WESTWARD Hand Saw, Short Cut, 15 in, 7 TPI (21HT84)
- MILWAUKEE TOOL 3/8" Thunderbolt Titanium Coated Drill Bit (48-89-2221)
- STABILA LEVEL TOEPEDO YLW 10""L (25245)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29224)
- STABILA Bon Heavy Duty Level - 196 Series - 48" & 16" Set (43-221)
- STABILA Stabila 37816 48 in. Beam Level Set (2098564)
- STABILA Torpedo Level, Aluminum, 10 in L, 2 Vials (25100)
- STABILA 30015 - Torpedo Level Carrying Case fits 10, 16, 24, 32 & 48in Levels (30015-STABILA)
- MILWAUKEE TOOL 32" REDSTICK Box Level (MLBX32)
- Stabila Levels, Compasses, and Plumb Bobs