Shop All Box, I-Beam, and Torpedo Levels
Stabila
Level Set Magnetic
Mfr # 29924
Zoro # G900464183
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stabila
- MFR # 29924
- Zoro # G900464183
- UPC # 89634299240
- Country of Origin Unknown
- Category Box, I-Beam, and Torpedo Levels
Description
Stabila’s Magnetic Pro-Sets are 3 piece level sets that contain 4-foot type 80 ASM-2 spirit levels 2-foot type 80 ASM-2 spirit levels and type 81 SM magnetic torpedo levels. Stabila’s type 80 ASM-2 spirit levels are fantastic hand tools that feature lightweight box beam aluminum profiles coated measuring surfaces removable plastic end caps recessed rare earth magnets and accurate matched vials that ensure both plumb readings are the same when leveling. 80 ASM-2 series levels are great for DIY applications. These spirit levels are well liked among carpenters and re-modelers. Level sets are cost effective alternatives for those seeking to acquire multiple Stabila’s spirit levels.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-P (C22736)
- WESTWARD 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide (5DFN2)
- DAYTON Belt Sander, 51 1/4 in (55MJ90)
- URREA 18 MM Full polished 12-point combination wrench (1218M)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29224)
- STABILA 38648 Type 96M Magnetic 48" Handholes Level (43-227)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (29048)
- STABILA LEVEL 24""ALUM 3VIAL (37424)
- STABILA Type 80 AS-2-12" Level (29012)
- STABILA MAGNETIC LEVEL 24""3VIAL (38624)
- WESTWARD I-Beam Level, Aluminum, Bubble, 48 in. (32ZU59)
- Stabila Box, I-Beam, and Torpedo Levels