Shop All Box, I-Beam, and Torpedo Levels
Stabila
Level Set, 3 in W Overall, Acrylic Vial
Mfr # 78396
Zoro # G010030834
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-Static
- Top Read No Top Read Window
- Number of Level Vials 6
- Number of Plumb Vials 2
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stabila
- MFR # 78396
- Zoro # G010030834
- UPC # 089634783961
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Overall Width | 3 in |
Overall Length | 10 in, 16 in, 24 in, 32 in, 48 in, 78 in |
Details
Features | Anti-Static |
Top Read | No Top Read Window |
Number of Level Vials | 6 |
Number of Plumb Vials | 2 |
Item | Level Set |
Frame Material | Aluminum |
Vial Material | Acrylic |
Number of Magnets | 2 |
Magnet Type | Rare Earth |
Number of V-Grooves | 0 |
Number of 45 Vials | 0 |
End Cap Type | Removable End Caps |
Vial Types Included | Level Vials, Plumb Vials |
Accuracy - Standard | 0.029 Degrees |
Magnetic | Nonmagnetic |
Vial Shape | Block |
Number of Hand Grips | 2 |
Number of 30 Vials | 3 |
Vial Illumination | Fluid |
Description
Level Set, Number of 30 Vials 3, Number of 45 Vials 0, Number of Level Vials 6, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination Fluid, Vial Material Acrylic, Vial Shape Block, Features Anti-Static, End Cap Type Removable End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 10 in, 16 in, 24 in, 32 in, 48 in, 78 in, Overall Width 3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6593)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- KNIPEX Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (9K 98 98 33 US)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78296)
- STABILA Type 80 AS-2-12" Level (29012)
- STABILA Type 80 AS-2-8" Level (29008)
- STABILA Extendable Level - 36"-59" 80T (29459)
- STABILA LEVEL CASE YELLOW 80"" (30025)
- STABILA Bon Heavy Duty Level - 196 Series - 48" & 16" Set (43-221)
- KAPRO 441 Super Durable Line Level (441-08)
- Stabila Box, I-Beam, and Torpedo Levels