Stabila

Level, Aluminum


product price: $139.16
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 12 in, 24 in, 48 in
  • Accuracy +/-0.03125 in
  • Color Yellow
  • Features Protect the Profile Against Impact
  • Includes 12 in Type 80 AS Spirit Level, 24 in Type 80 AS-2 Spirit Level, 48 in Type 80 AS-2 Spirit Level, Spirit Level Carrying Case
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 12 in, 24 in, 48 in
Overall Length 12 in, 24 in, 48 in

Description

Torpedo Level Pro-Set,1ft,2ft,4ft., Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Protect the Profile Against Impact, End Cap Type No End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard +/-0.03125 in, Frame Material Aluminum, Overall Length 12 in, 24 in, 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.