Shop All Box, I-Beam, and Torpedo Levels
Stabila
Jamber Box Level Set, 32 and 78 in L, 2 Pc
Mfr # 38532
Zoro # G5179221
original price:
$433.89
29% off
new price: $305.00
/ea
Free Shipping & Returns
$305.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in, 78 in
- Accuracy +/-0.0625 in
- Color Yellow
- Features (3) Vials Each Level, 78 in Level has (2) Hand Holes, Removable, Rubber Pad End Caps and Wall Grips
- Includes Mfg. No. 38678 and 38632 Magnetic Box Levels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 38532
- Zoro # G5179221
- UPC # 896343853256
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 32 in, 78 in |
Overall Length | 32 in, 78 in |
Description
Door Jam Level Set, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features (3) Vials Each Level, 78 in Level has (2) Hand Holes, Removable, Rubber Pad End Caps and Wall Grips, End Cap Type Removable End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 4, Accuracy - Standard +/-0.0625 in, Frame Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (VAC4HEX)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-1/2 HEX AXLE NUT SOCKET (KH1210)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T50 Tip, 2 1/2 in L (54TN54)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.44"L, GP Phenolic (3025BA)
- STABILA Stabila 37816 48 in. Beam Level Set (2098564)
- STABILA Torpedo Level, Aluminum, 10 in L, 2 Vials (25100)
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78296)
- STABILA Type 80 AS-2-8" Level (29008)
- STABILA Magnetic Plate Level 2, 6-10 ft. (106TM-34610)
- STABILA Plate Level Case, 24", 48", 7-12 ft. (30035)
- KAPRO 242-08 Magnetic Cross Level (242-08)
- Stabila Levels, Compasses, and Plumb Bobs