Shop All Box, I-Beam, and Torpedo Levels
Stabila
End Caps for 80A and 80A-2M, 2 pcs.
Mfr # 20015
Zoro # G7053420
product price: $7.01
/ea
Sold in multiples of 2 for $14.02
$14.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 20015
- Zoro # G7053420
- UPC # 089634200154
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Details
Item | End Caps for 80A and 80A-2M,2 pcs. |
Description
End Caps for 80A and 80A-2M,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 41/64, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A141)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAST1020)
- PROTO Ret Ring Plier Tips, 0.120 In x 0 Deg (J364-T0)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/2 (C22757)
- STABILA LEVEL TORPEDO 10""DICSTMA (25100)
- STABILA Extendable Level - 36"-59" 80T (29459)
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78296)
- STABILA Plate Level Maintenance Kit (33000)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25245)
- STABILA Black Holster for Die-Cast Torpedo (30003)
- STANLEY Level 24in (42-468)
- Stabila Levels, Compasses, and Plumb Bobs