Shop All Protractors
Stabila
Digital Protractor, Accuracy +/-0.05 deg.
Mfr # 36500
Zoro # G1978682
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Rectangular
- Graduations Digital
- Repeatability +/-0.05 Degrees
- SPC Output Yes
- Back Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 36500
- Zoro # G1978682
- UPC # 089634365006
- Country of Origin Germany
- Category Protractors
Dimensions
Length | 7 in |
Size | 7 in x 1-1/4 in |
Head Length | 7 in |
Battery Size | AA |
Description
Digital Protractor, Range -360 Degrees to 360 Degrees , 90 Degrees x 4, Digital Protractor, Resolution 0.1 Degrees , Accuracy +/-0.05 Degrees , Head Length 7 in, Head Shape Rectangular, Operation Type Digital, Battery Size AA, Blade Thickness 1.25 in, Display Type Backlight LCD, Finish Uncoated, Functions 4-Modes ( Degrees , Percent, mm/m, Inch/ft), Automatic Shut Off, Hold Function, Includes Carrying Case, Includes Battery Yes, IP Rating IP65, Magnetic Head Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 18MM X 50MM 12,000-Series Annular Cutter (12418)
- JONARD TOOLS 2 1/2 in Cable Stripper 3/4 in (HS-75)
- KO-KEN Socket 8mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-8)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0410 (30106)
- EMPIRE LEVEL Polycast Magnetic Protractor (36)
- H & H INDUSTRIAL PRODUCTS Dasqua 4 X 90 Degree Digital Protractor, Angle Finder, Level (8400-0005)
- STARRETT Blade, 12" for 359 Bevel Protractor (PT04781)
- GENERAL TOOLS Protractor, Square Head, General’S Heavy Duty (17)
- WESTCOTT Math Sets, 8"/20 cm Ruler Combo Set (KT-2)
- FOWLER mini-Mag PLUS Protractor (544225000)
- STARRETT 6 in. Steel Protractor (ST435683)
- Stabila Protractors