Shop All Electronic and Laser Leveling Kits
Stabila
Digital Level, Frame Aluminum, 48" L
Mfr # 39548
Zoro # G711248729
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Measurement Functions Level
- Overall Length 48 in
- Includes Batteries Batteries Included
- Display Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 39548
- Zoro # G711248729
- UPC # 089634395485
- Country of Origin Germany
- Category Electronic and Laser Leveling Kits
Dimensions
Overall Length | 48 in |
Battery Size | AA |
Details
Item | Digital Level |
Includes | Case |
Measurement Functions | Level |
Includes Batteries | Batteries Included |
Display Type | LCD |
Measuring Range - Maximum | 90 Degrees |
Preset Angles | 0 Degrees , 90 Degrees |
Total Number of Vials | 3 |
Measuring Range - Minimum | 1 Degrees |
Frame Material | Aluminum |
Number of Magnets | 0 |
Accuracy - 0 and 90 | +/-0.05 Degrees |
Accuracy - Other Angles | +/-0.10 Degrees |
Description
Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 1 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 48 in, Battery Size AA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , 90 Degrees , Display Type LCD, Total Number of Vials 3, Includes Case, Measurement Functions Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 7/16 in, Hex, SAE (31432)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- SIMONDS Flat File, American, Smooth, 12 In. L (78237100)
- 3M Professional Caulking Gun, 08993 (08993)
- STABILA Electronic Level, Aluminum (196)
- STABILA Remodeler Set 58"/32" (37832)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- SITEPRO AL8-32 32X Automatic Level (45-D8932)
- JOHNSON LEVEL & TOOL Self-Level Crss-Line Lsr (40-6603)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 14" L (MLDIG14, 2114-21)
- JOHNSON LEVEL & TOOL Digital Level, 10" L (1435-1000D)
- Stabila Electronic and Laser Leveling Kits