Shop All Angle, Pitch, and Slope Locators
Stabila
Digital Angle Measurer 18"
Mfr # 39018
Zoro # G0932721
product price: $251.55
/ea
Free Shipping & Returns
$251.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 39018
- Zoro # G0932721
- UPC # 089634390183
- Country of Origin Germany
- Category Angle, Pitch, and Slope Locators
Details
Item | Digital Angle Measurer 18" |
Description
Digital Angle Measurer 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- BON TOOL Bon 84-568 Sledge Hammer, 3 Lb, 16" Wood Handle (84-568)
- LENOX Band Saw Blade, 14 ft. 11 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (84026D2B144545)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- STABILA Digital Angle Measurer 32" (39032)
- STARRETT Miter Protractor, 7 In (505A-7)
- JOHNSON LEVEL & TOOL Protractor Angle Finder, 4 In, Magnetic (700)
- DIGI-PAS Pocket Size Digital Level, Electronic Angle Gauge, Protractor, Angle Finder, 005 deg, 4 inch (2-00082-99)
- STARRETT Miter Protractor, Plastic, 7 In, 360 Deg (505P-7)
- JOHNSON LEVEL & TOOL 7 Digital Angle Locator and Ruler (1888-0700)
- INSIZE Protractor, 5-7/8" L, LCD, Stainless steel (2374-320)
- Stabila Angle, Pitch, and Slope Locators