Shop All Box, I-Beam, and Torpedo Levels
Stabila
Box Level, Aluminum, 48 in L, 3 Vials
Mfr # 29248
Zoro # G5179273
product price: $102.77
/ea
Free Shipping & Returns
$102.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0625 in
- Color Yellow
- Features General Purpose, Streamline Frame, Waterproof, Flush Mounted Magnets
- Magnetic/Nonmagnetic Magnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 29248
- Zoro # G5179273
- UPC # 896342924872
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
This Stabila 29248 Box Level is a durable and accurate level that is perfect for a variety of projects. It features three vials with one at each end and one in the middle, which allows you to measure vertically or horizontally. The 48 in. aluminum box level has 3 vials - one at each end and one in the middle. With 3 rare earth magnets on its streamlined frame, this box level ensures stability while you work. It also has an accuracy of +/-0.0625 in., making it highly reliable for use on your next project. The yellow level is waterproof, making it suitable for outdoor applications as well as indoor ones like construction and remodeling jobs. The Stabila Aluminum Box Level will provide you with all the precision you need when completing any job around the house or office.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Lang LNG-75 Quick Switch Pliers With Automatic Ratchet Lock And Tip Kit (LNG-75)
- PACKERS KROMER Tool Balancer, .8-2.6 lbs, 4.9 ft, Nylon (7228-1)
- WESTWARD Nut Driver, Metric, Hollow Round, 6.0mm (401L42)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 36" (GG136)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29224)
- STABILA 36548 - 48in Type 196-2 Digital TECH Level w/Case (36548-STABILA)
- STABILA Torpedo Level, Aluminum, 10 in L, 2 Vials (25100)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29024)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25245)
- STABILA Box Level, Aluminum, 78 in L, 3 Vials (37478)
- WESTWARD Magnetic Torpedo Level, 6 1/4 In, 4 Vials (4MRX9)
- Stabila Levels, Compasses, and Plumb Bobs