Shop All Box, I-Beam, and Torpedo Levels
Stabila
Box Level, Aluminum, 48 in L, 3 Vials
Mfr # 29048
Zoro # G5179203
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-0.0625 in
- Color Yellow
- Features General Purpose, Accurate, Lightweight, Waterproof
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 29048
- Zoro # G5179203
- UPC # 896342904836
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features General Purpose, Accurate, Lightweight, Waterproof, End Cap Type No End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard +/-1/32 in @ 72 in, Frame Material Aluminum, Overall Length 48 in, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NP35A with O-Ring Replaces 884-643 (SP 884-643)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #3 Power Bit (48-32-4833)
- WOLFCRAFT Portable Multi-Angle Drill Guide with Drill Chuck (4525404)
- STANLEY 14 in Pro Miter Hand Saw 12 TPI Fine 1 pc (STHT20359)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29024)
- STABILA Box Level, 72 in.L, Yellow (37472)
- STABILA 24 in. & 3 Vial Type 80A-2 Aluminum Measuring Stick Box Frame Level (2893352)
- STABILA MEASURING STICK LVL 48"" (29148)
- STABILA Level, Shield, 16" (196-2K-36416)
- STABILA Level 24" (22924)
- BOSCH Telescoping Rod Aluminum (GR16)
- Stabila Levels, Compasses, and Plumb Bobs