Shop All Box, I-Beam, and Torpedo Levels
Stabila
Box Level, Aluminum, 24 in L, 3 Vials
Mfr # 38624
Zoro # G5179325
original price:
$122.05
12% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Accuracy +/-0.0625 in
- Color Yellow
- Features Flush Mounted Magnets, Spring Steel Hairline Indicators. Epoxy-Locked Vials, Removable Rubber End Caps
- Application Steel Studs; Commercial Doors and Windows; Drawer Slides; Shelving/Racking; Steel Erection and Fencing; Commercial Carpentry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 38624
- Zoro # G5179325
- UPC # 896343862470
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
The Stabila 38624 Box Level is the perfect tool for ensuring that your work is straight and level. With its 24 in. length, you can easily check whether objects are perpendicular to each other. The box level has a total of 3 vials with 2 being plumb vials. It also features rare earth magnets that allow it to attach itself to metal surfaces. Its aluminum frame makes it lightweight and durable at the same time. The yellow color ensures easy visibility on most surfaces so you can be sure your object is properly levelled or plumbed. When you need to get things done right, rely on the Stabila 38624 Box Level for help.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Professional Hose Clamp Pliers With Flex Cable (28680)
- WARNER 3 Pack, 1‐1/4", 3" & 4" Putty Knives (10829)
- WIDIA Spiral Point Tap, Plug, 3 (16809)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- STABILA Torpedo Level, Aluminum, 10 in L, 2 Vials (25100)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (37424)
- STABILA Plate Level Case, 24", 48", 7-12 ft. (30035)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29024)
- STABILA LEVEL 48""ALUM DLX 3VIAL (37816)
- STABILA MAGNETIC LEVEL 24""3VIAL (38624)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- Stabila Box, I-Beam, and Torpedo Levels