Shop All Box, I-Beam, and Torpedo Levels
Stabila
Box Level, Aluminum, 24 in L, 3 Vials
Mfr # 37424
Zoro # G5179316
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0625 in
- Color Yellow
- Features (2) Hand Holes, Heavy Duty, Spring Steel Hairline Indicators, Removable Rubber End Caps for Scribing in Corners, Metal Hang Hole
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stabila
- MFR # 37424
- Zoro # G5179316
- UPC # 896343742444
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features (2) Hand Holes, Heavy Duty, Spring Steel Hairline Indicators, Removable Rubber End Caps for Scribing in Corners, Metal Hang Hole, End Cap Type Removable End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard +/-0.5 mm/m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Spiral Flute Screw Extractor - EX-2 (52402)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19738)
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1200MH1CD)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (37448)
- STABILA Box Level, Aluminum, 78 in L, 3 Vials (37478)
- STABILA R-Beam Endcaps, 2 pcs. (20080)
- STABILA Black Holster for Die-Cast Torpedo (30003)
- STABILA Magnetic, 96M, 3Pc Go Pack Level Set (48380)
- STABILA Box Bm Lvl Set Tp196 3Pc (48370)
- KAPRO 929 10" Magnetic Toolbox Level w/Plumb Site (929)
- Stabila Levels, Compasses, and Plumb Bobs