Shop All Box, I-Beam, and Torpedo Levels
Stabila
Box Level, Aluminum, 24 in L, 3 Vials
Mfr # 29224
Zoro # G5179255
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0625 in
- Color Yellow
- Features General Purpose, Streamline Frame, Waterproof, Flush Mounted Magnets
- Magnetic/Nonmagnetic Magnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 29224
- Zoro # G5179255
- UPC # 896342922410
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features General Purpose, Streamline Frame, Waterproof, Flush Mounted Magnets, End Cap Type No End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard +/-1/32 in @ 72 in, Frame Material Aluminum, Overall Length 24 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 10-Inch (507-10)
- OSG Jobber Drill Bit, 5.60mm, Carbide (HP255-2205)
- MOODY TOOL Reversing Steel Point Scribe, w/Mag/Clip (51-1519)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (42420)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (29248)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (29048)
- STABILA Extendable Level - 36"-59" 80T (29459)
- STABILA Level, Shield, 36", 2 Handholes (196-2K-36436)
- STABILA Box Level, Aluminum, 59 in L, 3 Vials (37459)
- STABILA Plate Level Maintenance Kit (33000)
- SWANSON TOOL 60" Professional Box Beam Level with Gelshock End Caps (SVB600)
- Stabila Box, I-Beam, and Torpedo Levels