Shop All Box, I-Beam, and Torpedo Levels
Stabila
Box Level, Aluminum, 24 in L, 3 Vials
Mfr # 29024
Zoro # G5179212
original price:
$113.65
47% off
new price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-0.0625 in
- Color Yellow
- Features General Purpose, Accurate, Lightweight, Waterproof
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 29024
- Zoro # G5179212
- UPC # 896342902474
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
This Stabila 29024 Box Level is a versatile tool you will want to have on hand. It is perfect for general purpose applications and can be used both indoors and outdoors. The box level has a lightweight, waterproof aluminum frame that makes it easy to carry around. It also features a yellow color that stands out from other levels. You can use the top read vial to quickly check if your surface is level or plumb, while the bottom read vials help you with precise measurements of angles and slopes. With its accurate readings, lightweight design, and compact size, this Stabila Box Level is a must-have for any construction site or home improvement project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 27/64 (C68023)
- KODIAK CUTTING TOOLS 1"-11-1/2 Die Hex Rethreading Carbon Steel NPT (5471631)
- BON TOOL Bon 34-163 Asphaltsquareueegee 24" (34-163)
- KD Pullr Gear Revers2Jaw5T (3552)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (29048)
- STABILA Stabila 2894715 0.85 in. Aluminum Type 81 S Torpedo Level 2 vial (2894715)
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo (30025)
- STABILA 38648 Type 96M Magnetic 48" Handholes Level (43-227)
- STABILA R-Beam Endcaps, 2 pcs. (20080)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25360)
- JOHNSON Johnson 2829588 85 ft. Indoor & Outdoor Distance Measurer Laser; Orange - 1 x 5.25 in. (2829588)
- Stabila Levels, Compasses, and Plumb Bobs