Shop All Box, I-Beam, and Torpedo Levels
Stabila
78296 Type 196 Heavy Duty Complete 6 Level Kit 78in/48in/32in/24in/16in/10 Die Cast Torpedo
Mfr # 78296-STABILA
Zoro # G211968783
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 78296-STABILA
- Zoro # G211968783
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
STABILA 78296 - Type 196 Heavy Duty Complete 6 Level Kit - 78in/48in/32in/24in/16in/10 Die Cast Torpedo The STABILA Type 196 78 Complete, featuring spirit levels in practical Length s of 16in, 24in, 32in, 48in, and 78in with a 10in Magnetic Torpedo will ensure that you,re perfectly equipped to take on your projects, whatever that may be. The Type 196 heavy-duty frames are designed to endure construction sites thanks to STABILA, tried-and-tested quality. The tools, key highlight comes in the form of the LOCKED VIAL system, which ensures long-term accuracy of the levels. The sturdy case keeps your measuring tools well protected during transport. STABILA, always a great choice for true professionals. Features: Type 196 78 Complete, featuring spirit levels in Length s of 16in, 24in, 32in, 48in and 78in and Torpedo: heavy-duty, stable and non-slip aluminium profile. Firm seat during marking thanks to integrated wall grips that prevent the spirit level from moving out of place. High-quality STABILA vials for optimum readability, highly transparent, hard-wearing acrylic glass with precision-ground inner contours and fluorescent vial fluid. STABILA installation technology LOCKED VIALS ensures long-term accuracy, measuring accuracy is 1/4±1/32in at 72in in normal position and reverse position. Spirit levels with two coated measuring surfaces, for accurate measuring in all positions while being gentle on delicate surfaces. Rubber end caps protect the profile against impact. Easy to clean thanks to the electrostatic powder coating. A durable 6-level case for stORg and transporting the tools is included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- ARROW FASTENER Pneumatic Staple Gun (PT50-3)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/8x3/8x3/16x2-1/8 (C75136)
- STARRETT Rockwell Test Block for HR15N90 Scale (PT05181)
- STABILA Type 80 AS-2-12" Level (29012)
- STABILA 38648 Type 96M Magnetic 48" Handholes Level (43-227)
- STABILA Level, Shield, 16" (196-2K-36416)
- STABILA Level Endcaps, 2 pcs. (20070)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (37424)
- STABILA Jamber Box Level Set, 32 and 78 in L, 2 Pc (38532)
- SMART SAVERS 9 In. Plastic Torpedo Level (AR079)
- Stabila Levels, Compasses, and Plumb Bobs