Stabila

39032 - 32in TECH 700 DA Digital Angle Measurer Level


product price: $503.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

STABILA 39032 32in TECH 700 DA Digital Angle Measurer LevelExtremely versatile - the TECH 700 DA digital electronic angle finder. A high-quality product that perfectly combines three tools: angle finder, spirit level and bevel gauge. Calculate exact angles with the latest electronic measuring technology. Level components accurately with the high-quality vials. Using the locking mechanism, you can use the tool as a bevel gauge and easily transfer the measured angles onto a part. Reap the benefits of this indispensable all-rounder, which performs the work of three different tools, on a daily basis.FeaturesElectronic angle finder for quickly determining and transferring interior and exterior angles in the range from 01/4 - 2701/4 .Digital display with large digits and back-lighting that can be activated and dimmed.LOCK function: locking mechanism for transferring angles reliably.Vials which can be read easily, even when the arm is folded in.Two particularly wide contact edges for accurate and reliable marking of angles in all positions.REF function: allows a reference angle to be accepted, saved and then transferred to other components.HOLD function: saves the measured value - for accurate measurements and quick transferring even in hard-to-see places.Displays the angle bisectors at the touch of a button - ideal for quick and accurate miter cuts.Switches off automatically if not used for 60 minutes.Precise measuring results with an accuracy of 1/4± 0.11/4 .Protection class IP 54.Includes bag.Equipment: 1 digital display, 1 horizontal vial, 1 vertical vial, 2 coated measuring surfaces.ApplicationsEspecially suitable for joinery - measure and transfer angles, e.g. when installing a kitchen or when aligning other built-in furniture.The ideal helper when laying elaborate tile motifs - transfer angles when cutting the tiles.The perfect partner in wood construction - mark out angles in preparation for miter cuts.An indispensable tool in metal construction - for measuring, checking or marking angles.Technical data Specifications: Accuracy with electronic angle measurement +/- 0.101/4 Measurement accuracy in normal position 1/4±1/32in at 72in mm/mMeasurement accuracy in reverse position 1/4±3/64in at 72in mm/mProtection class IP 54 Max. measuring range 2701/4 Measuring modes 1/4 Number of batteries 2

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.